Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042006 Chevrolet Aveo, CSC2KT10CH7369
Mfr # CSC2KT10CH7369
Zoro # G5158900
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Chevrolet Aveo
Family Code
CH7369
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT10CH7369
- Zoro #
- G5158900
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Typhon With Black Sides
- For Use With
- For 2004 To 2006 Chevrolet Aveo
- Family Code
- CH7369
Description
Seat Covers in Neosupreme for 2004-2006 Chevrolet Aveo - (R), SEDAN, 60/40 split backrest, solid bottom, w/2 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.