Shop COVERKING

Neosupreme Seat Covers for 20042006 Chevrolet Aveo, CSCRT03CH7368

  • Mfr # CSCRT03CH7368
  • Zoro # G7011274

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet Aveo
Family Code
CH7368
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT03CH7368
Zoro #
G7011274
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet Aveo
Color
Camo Realtree AP Solid
Family Code
CH7368

Description

Seat Covers in Neosupreme for 2004-2006 Chevrolet Aveo - (F), 50/50 bucket w/removable headrest, w/turning knob on driver seat bottom, w/o side airbag

Ratings & reviews