Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042006 Honda Element, CSC2PD38HD7422
Mfr # CSC2PD38HD7422
Zoro # G5410033
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Honda Element
Family Code
HD7422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD38HD7422
- Zoro #
- G5410033
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Honda Element
- Color
- Digital Camo Pink with Black Sides
- Family Code
- HD7422
Description
Seat Covers in Neosupreme for 2004-2006 Honda Element - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, W/Dr Armrest, W/Pass Armrest, W/Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov