Neosupreme Seat Covers for 20042006 Nissan Maxima, CSC2KT08NS7351

  • Mfr # CSC2KT08NS7351
  • Zoro # G5006072
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Nissan Maxima
Family Code
NS7351
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08NS7351
Zoro #
G5006072
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2006 Nissan Maxima
Color
Kryptek Camo Mandrake With Black Sides
Family Code
NS7351

Description

Seat Covers in Neosupreme for 2004-2006 Nissan Maxima - (R), 60/40 back, solid bottom, w/2 removable headrests, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.