Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042006 Nissan Maxima, CSC2KT17NS7046
- Mfr # CSC2KT17NS7046
- Zoro # G5309069
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2006 Nissan Maxima
Family Code
NS7046
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17NS7046
- Zoro #
- G5309069
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Nissan Maxima
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- NS7046
Description
Seat Covers in Neosupreme for 2004-2006 Nissan Maxima - (F), 50/50 Bucket, w/removable headrest, w/side airbag