Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20042009 Land Rover LR3, CSC2KT13LR9338
- Mfr # CSC2KT13LR9338
- Zoro # G5245883
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2009 Land Rover LR3
Family Code
LR9338
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT13LR9338
- Zoro #
- G5245883
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2004 To 2009 Land Rover LR3
- Color
- Kryptek Camo Altitude With Black Sides
- Family Code
- LR9338
Description
Seat Covers in Neosupreme for 2004-2009 Land Rover LR3 - (F), 50/50 Bucket, w/non-removable headrest, w/1 armrest per seat, w/power driver and passenger seat