Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052005 Chevrolet Cobalt, CSC2MO08CH8037
Mfr # CSC2MO08CH8037
Zoro # G6334724
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH8037
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO08CH8037
- Zoro #
- G6334724
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Brush with Black Sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2005 Chevrolet Cobalt
- Family Code
- CH8037
Description
Seat Covers in Neosupreme for 2005-2005 Chevrolet Cobalt - (R), LS COUPE, 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"