Shop COVERKING

Neosupreme Seat Covers for 20052005 Chevrolet Cobalt, CSCKT07CH7854

  • Mfr # CSCKT07CH7854
  • Zoro # G6762354

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7854
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCKT07CH7854
Zoro #
G6762354
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Highlander Solid
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7854

Description

Seat Covers in Neosupreme for 2005-2005 Chevrolet Cobalt - (R), LS SEDAN, 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Ratings & reviews