Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052005 Chevrolet Cobalt, CSCKT14CH7938
- Mfr # CSCKT14CH7938
- Zoro # G6799384
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7938
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT14CH7938
- Zoro #
- G6799384
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Chevrolet Cobalt
- Color
- Kryptek Camo Pontus Solid
- Family Code
- CH7938
Description
Seat Covers in Neosupreme for 2005-2005 Chevrolet Cobalt - (F), SS SUPERCHARGED COUPE, 50/50 bucket with removable headrest, NOT FOR OPTIONAL RECARO SEATS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.