Neosupreme Seat Covers for 20052005 Chevrolet Malibu, CSC2MO04CH7988

  • Mfr # CSC2MO04CH7988

  • Zoro # G6261233


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Malibu MAXX hatchback
Family Code
CH7988
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO04CH7988
Zoro #
G6261233
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Malibu MAXX hatchback
Color
Camo Mossy Oak Obsession with Black Sides
Family Code
CH7988

Description

Seat Covers in Neosupreme for 2005-2005 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/o lumbar, w/o seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.