Shop COVERKING

Neosupreme Seat Covers for 20052005 Chevrolet Malibu, CSC2MO05CH7981

  • Mfr # CSC2MO05CH7981
  • Zoro # G6247531

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Malibu
Family Code
CH7981
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO05CH7981
Zoro #
G6247531
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Malibu
Color
Camo Mossy Oak Duck Blind with Black Sides
Family Code
CH7981

Description

Seat Covers in Neosupreme for 2005-2005 Chevrolet Malibu - (F), 50/50 Buckt, w/o lumbar, w/o seat-mounted side airbags, WILL NOT FIT CLASSIC

Ratings & reviews