Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052005 Chevrolet Tahoe, CSC2RT06CH7812
- Mfr # CSC2RT06CH7812
- Zoro # G7029720
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Tahoe
Family Code
CH7812
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06CH7812
- Zoro #
- G7029720
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Chevrolet Tahoe
- Color
- Camo Realtree Max-5 with Black Sides
- Family Code
- CH7812
Description
Seat Covers in Neosupreme for 2005-2005 Chevrolet Tahoe - (F), LS MODEL, 40/20/40 Split,W/Console,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov