Shop COVERKING

Neosupreme Seat Covers for 20052005 Pontiac Montana, CSC2MO08PN7218

  • Mfr # CSC2MO08PN7218
  • Zoro # G6328908

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Pontiac Montana
Family Code
PN7218
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO08PN7218
Zoro #
G6328908
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Brush with Black Sides
For Use With
For 2005 To 2005 Pontiac Montana
Family Code
PN7218

Description

Seat Covers in Neosupreme for 2005-2005 Pontiac Montana - (F), SV6 Model ONLY, 50/50 bucket, w/adj. headrest, w/armrest, w/seat-mounted side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.