Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052005 Volkswagen Jetta, CSC2KT08VW7090
Mfr # CSC2KT08VW7090
Zoro # G5052309
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08VW7090
- Zoro #
- G5052309
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Volkswagen Jetta / GLI
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- VW7090
Description
Seat Covers in Neosupreme for 2005-2005 Volkswagen Jetta / GLI - (F), 4th Gen old body, GLI, NOT 6-SPEED MANUAL MODEL,50/50 Bukt Sport Seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.