Neosupreme Seat Covers for 20052005 Volkswagen Jetta, CSC2KT08VW7280

  • Mfr # CSC2KT08VW7280

  • Zoro # G5052832


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT08VW7280
Zoro #
G5052832
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7280

Description

Seat Covers in Neosupreme for 2005-2005 Volkswagen Jetta / GLI - (R), 5th Gen new body, 60/40 backrest, solid bottom, w/3 remov hdrst, ARMREST IS ACCESSIBLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.