Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052005 Volkswagen Jetta, CSC2KT14VW7089
- Mfr # CSC2KT14VW7089
- Zoro # G5268904
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7089
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT14VW7089
- Zoro #
- G5268904
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Volkswagen Jetta / GLI
- Color
- Kryptek Camo Pontus With Black Sides
- Family Code
- VW7089
Description
Seat Covers in Neosupreme for 2005-2005 Volkswagen Jetta / GLI - (F), 4th Gen old body, NOT FOR GLI, 50/50 Bukt w/standard side airbag, not for pwr seat