Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052005 Volkswagen Jetta, CSC2MO05VW7091
- Mfr # CSC2MO05VW7091
- Zoro # G6415644
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7091
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO05VW7091
- Zoro #
- G6415644
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- For Use With
- For 2005 To 2005 Volkswagen Jetta / GLI
- Family Code
- VW7091
Description
Seat Covers in Neosupreme for 2005-2005 Volkswagen Jetta / GLI - (R), 4th Gen old body, 60/40 Split, W/Removable Headrest,No Armrest