Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Hyundai Tucson, CSC2MO10HI7016
Mfr # CSC2MO10HI7016
Zoro # G6528283
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Hyundai Tucson
Family Code
HI7016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO10HI7016
- Zoro #
- G6528283
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Break Up Country with Black Sides
- For Use With
- For 2005 To 2006 Hyundai Tucson
- Family Code
- HI7016
Description
Seat Covers in Neosupreme for 2005-2006 Hyundai Tucson - (R), 60/40 w/3 removable headrests, w/armrest