Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Isuzu Ascender, CSC2MO01IS7079
- Mfr # CSC2MO01IS7079
- Zoro # G6242640
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2005 To 2006 Isuzu Ascender
Family Code
IS7079
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO01IS7079
- Zoro #
- G6242640
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Camo Mossy Oak Break Up with Black Sides
- For Use With
- For 2005 To 2006 Isuzu Ascender
- Family Code
- IS7079
Description
Seat Covers in Neosupreme for 2005-2006 Isuzu Ascender - (M), 60/40 Split Bench,W/Removable Headrst,W/O Armrest, w/center shoulder belt, LONG WHEELBASE MODEL