Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Mazda Tribute, CSC2KT07MA7219
Mfr # CSC2KT07MA7219
Zoro # G5049299
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT07MA7219
- Zoro #
- G5049299
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Mazda Tribute
- Color
- Kryptek Camo Highlander With Black Sides
- Family Code
- MA7219
Description
Seat Covers in Neosupreme for 2005-2006 Mazda Tribute - (F), 50/50 buckt w/adjustable, not removable hdrst, w/side airbag, w/o driver lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov