Shop COVERKING

Neosupreme Seat Covers for 20052006 Mazda Tribute, CSC2KT08MA7055

  • Mfr # CSC2KT08MA7055

  • Zoro # G5095690


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7055
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT08MA7055
Zoro #
G5095690
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Mandrake With Black Sides
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7055

Description

Seat Covers in Neosupreme for 2005-2006 Mazda Tribute - (F), 50/50 buckt w/adjustable, not removable hdrst, w/o side airbag, w/driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews