Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Nissan Altima, CSC2MO03NS7151
- Mfr # CSC2MO03NS7151
- Zoro # G6236541
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7151
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO03NS7151
- Zoro #
- G6236541
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Nissan Altima
- Color
- Camo Mossy Oak Treestand with Black Sides
- Family Code
- NS7151
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Altima - (F), 50/50 Bucket,W/Removable Hdrst, w/o side airbag, w/2 turning knobs on dr side, w/o lumbar lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov