Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Nissan Frontier, CSC2MO03NS7219
- Mfr # CSC2MO03NS7219
- Zoro # G6237558
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO03NS7219
- Zoro #
- G6237558
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Treestand with Black Sides
- For Use With
- For 2005 To 2006 Nissan Frontier
- Family Code
- NS7219
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.