Neosupreme Seat Covers for 20052006 Nissan Frontier, CSC2MO08NS7472

  • Mfr # CSC2MO08NS7472
  • Zoro # G6300591
product price: 
$
316.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7472
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO08NS7472
Zoro #
G6300591
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Brush with Black Sides
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7472

Description

Seat Covers in Neosupreme for 2005-2006 Nissan Frontier - (F), 50/50 bucket, w/pwr dr, w/manual pass, w/manual lumbar, w/folding pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.