Neosupreme Seat Covers for 20052006 Nissan Frontier, CSC2MO12NS7188

  • Mfr # CSC2MO12NS7188

  • Zoro # G6502514


original price:  $299.99 , new price: $254.99 , 15 percent off
new price:  $254.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO12NS7188
Zoro #
G6502514
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Frontier
Family Code
NS7188

Description

Seat Covers in Neosupreme for 2005-2006 Nissan Frontier - (F), 50/50 bucket, w/pwr dr, w/pwr pass, w/o manual lumbar, w/o folding pass seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.