Neosupreme Seat Covers for 20052006 Nissan Sentra, CSC2RT06NS7260
- Mfr # CSC2RT06NS7260
- Zoro # G6729874
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Sentra
Family Code
NS7260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT06NS7260
- Zoro #
- G6729874
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-5 with Black Sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Nissan Sentra
- Family Code
- NS7260
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Sentra - (R), 60/40 banco partido, MEXICAN-MARKET ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.