Shop COVERKING

Neosupreme Seat Covers for 20052006 Nissan Xterra, CSC2MO06NS7125

  • Mfr # CSC2MO06NS7125

  • Zoro # G6325012


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7125
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO06NS7125
Zoro #
G6325012
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Xterra
Color
Camo Mossy Oak Bottomland with Black Sides
Family Code
NS7125

Description

Seat Covers in Neosupreme for 2005-2006 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest

Ratings & reviews