Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Nissan Xterra, CSC2MO11NS7125
Mfr # CSC2MO11NS7125
Zoro # G6487464
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO11NS7125
- Zoro #
- G6487464
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Nissan Xterra
- Color
- Camo Mossy Oak Mountain Country with Black Sides
- Family Code
- NS7125
Description
Seat Covers in Neosupreme for 2005-2006 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest