Shop COVERKING

Neosupreme Seat Covers for 20052006 Pontiac Pursuit, CSC2RT03PN7358

  • Mfr # CSC2RT03PN7358

  • Zoro # G6541008


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7358
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT03PN7358
Zoro #
G6541008
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree AP with Black sides
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7358

Description

Seat Covers in Neosupreme for 2005-2006 Pontiac Pursuit - (R), CANADIAN, COUPE, 60/40..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews