Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052006 Toyota Matrix, CSC2RT02TT7478
Mfr # CSC2RT02TT7478
Zoro # G6664171
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Toyota Matrix
Family Code
TT7478
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT02TT7478
- Zoro #
- G6664171
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Toyota Matrix
- Color
- Camo Realtree Advantage Timber with Black Sides
- Family Code
- TT7478
Description
Seat Covers in Neosupreme for 2005-2006 Toyota Matrix - (F), XRS MODEL, 50/50 Bukt w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov