Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052007 Buick Terraza, CSC2KT12BK7138
Mfr # CSC2KT12BK7138
Zoro # G5206141
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Buick Terraza
Family Code
BK7138
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12BK7138
- Zoro #
- G5206141
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2005 To 2007 Buick Terraza
- Family Code
- BK7138
Description
Seat Covers in Neosupreme for 2005-2007 Buick Terraza - (F), 50/50 bucket, w/adj. headrest, w/armrest, w/seat-mounted side airbag