Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052007 Volvo V70 XC70, CSC2KT08VO7214
- Mfr # CSC2KT08VO7214
- Zoro # G5024598
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Volvo V70 / XC70
Family Code
VO7214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08VO7214
- Zoro #
- G5024598
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Volvo V70 / XC70
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- VO7214
Description
Seat Covers in Neosupreme for 2005-2007 Volvo V70 / XC70 - (F), 50/50 bucket, w/pwr dr, w/manual pass, w/dr & pass lumbar, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.