Shop COVERKING

Neosupreme Seat Covers for 20052007 Volvo V70 XC70, CSC2KT11VO7214

  • Mfr # CSC2KT11VO7214

  • Zoro # G5130970


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Volvo V70 / XC70
Family Code
VO7214
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT11VO7214
Zoro #
G5130970
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Volvo V70 / XC70
Color
Kryptek Camo Inferno With Black Sides
Family Code
VO7214

Description

Seat Covers in Neosupreme for 2005-2007 Volvo V70 / XC70 - (F), 50/50 bucket, w/pwr dr, w/manual pass, w/dr & pass lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews