Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052007 Volvo V70 XC70, CSC2RT07VO7157
Mfr # CSC2RT07VO7157
Zoro # G6610761
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2007 Volvo V70 / XC70
Family Code
VO7157
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT07VO7157
- Zoro #
- G6610761
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Volvo V70 / XC70
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- VO7157
Description
Seat Covers in Neosupreme for 2005-2007 Volvo V70 / XC70 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, NOT (FOR R MODEL OR T5 MODEL)