Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052008 Isuzu Ascender, CSCPD38IS7090
Mfr # CSCPD38IS7090
Zoro # G6995621
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2008 Isuzu Ascender
Family Code
IS7090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCPD38IS7090
- Zoro #
- G6995621
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Pink Solid
- For Use With
- For 2005 To 2008 Isuzu Ascender
- Family Code
- IS7090
Description
Seat Covers in Neosupreme for 2005-2008 Isuzu Ascender - (R), 60/40 Split Bench, W/2 Flip-Back Headrests, SHORT WHEELBASE MODEL