Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052008 Volvo S40 F, CSC2MO12VO7219
Mfr # CSC2MO12VO7219
Zoro # G6448492
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2008 Volvo S40
Family Code
VO7219
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO12VO7219
- Zoro #
- G6448492
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2008 Volvo S40
- Color
- Camo Mossy Oak Eclipse with Black sides
- Family Code
- VO7219
Description
Seat Covers in Neosupreme for 2005-2008 Volvo S40 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov