Shop COVERKING

Neosupreme Seat Covers for 20052008 Volvo S40 R, CSC2KT14VO7220

  • Mfr # CSC2KT14VO7220

  • Zoro # G5222984


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2008 Volvo S40
Family Code
VO7220
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14VO7220
Zoro #
G5222984
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2005 To 2008 Volvo S40
Family Code
VO7220

Description

Seat Covers in Neosupreme for 2005-2008 Volvo S40 - (R), 60/40 split, w/3 hdrsts, w/armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.