Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052008 Volvo S40 R, CSC2MO05VO7220
- Mfr # CSC2MO05VO7220
- Zoro # G6312552
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2008 Volvo S40
Family Code
VO7220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO05VO7220
- Zoro #
- G6312552
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2005 To 2008 Volvo S40
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- Family Code
- VO7220
Description
Seat Covers in Neosupreme for 2005-2008 Volvo S40 - (R), 60/40 split, w/3 hdrsts, w/armrst