Shop COVERKING

Neosupreme Seat Covers for 20052009 Volvo S60 F, CSC2MO04VO7155

  • Mfr # CSC2MO04VO7155
  • Zoro # G6194654

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2009 Volvo S60
Family Code
VO7155
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2MO04VO7155
Zoro #
G6194654
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Front
For Use With
For 2005 To 2009 Volvo S60
Family Code
VO7155

Description

Seat Covers in Neosupreme for 2005-2009 Volvo S60 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, (NOT FOR R MODEL OR T5 MODEL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.