Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20052012 Porsche Boxster, CSC2KT17PR9348
Mfr # CSC2KT17PR9348
Zoro # G5283178
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2012 Porsche Boxster
Family Code
PR9348
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT17PR9348
- Zoro #
- G5283178
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2005 To 2012 Porsche Boxster
- Color
- Kryptek Camo Banshee With Black Sides
- Family Code
- PR9348
Description
Seat Covers in Neosupreme for 2005-2012 Porsche Boxster - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket