Shop COVERKING

Neosupreme Seat Covers for 20052012 Porsche Boxster, CSC2PD38PR9347

  • Mfr # CSC2PD38PR9347
  • Zoro # G5401834

product price: 
$
324.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2012 Porsche Boxster
Family Code
PR9347
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD38PR9347
Zoro #
G5401834
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2012 Porsche Boxster
Color
Digital Camo Pink with Black Sides
Family Code
PR9347

Description

Seat Covers in Neosupreme for 2005-2012 Porsche Boxster - (F), 50/50 highback, w/pwr dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.