Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 Chevrolet Cobalt, CSC2KT16CH8044
Mfr # CSC2KT16CH8044
Zoro # G5297464
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH8044
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16CH8044
- Zoro #
- G5297464
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2006 To 2006 Chevrolet Cobalt
- Family Code
- CH8044
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Cobalt - (R), SS SUPERCHARGED COUPE, 60/40 split ..REMOVE BOTTOM TO INSTALL - "push bottom, then pull up"