Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Cobalt, CSC2PD34CH7940

  • Mfr # CSC2PD34CH7940

  • Zoro # G6487902


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7940
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34CH7940
Zoro #
G6487902
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Color
Digital Camo Jungle with Black Sides
Family Code
CH7940

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Cobalt - (F), LS SEDAN, 50/50 bucket with removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews