Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Cobalt, CSC2RT08CH7939

  • Mfr # CSC2RT08CH7939
  • Zoro # G5449960

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7939
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08CH7939
Zoro #
G5449960
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-1 with Black Sides
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7939

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Cobalt - (F), LS COUPE, 50/50 bucket with removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews