Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Cobalt, CSCPD36CH7952

  • Mfr # CSCPD36CH7952

  • Zoro # G6950541


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7952
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCPD36CH7952
Zoro #
G6950541
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Sand Solid
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH7952

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Cobalt - (R), SS SEDAN, 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Ratings & reviews