Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Malibu, CSC2KT14CH7984

  • Mfr # CSC2KT14CH7984

  • Zoro # G5330741


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Malibu
Family Code
CH7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14CH7984
Zoro #
G5330741
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2006 To 2006 Chevrolet Malibu
Family Code
CH7984

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Malibu - (F), 50/50 Buckt, w/o lumbar, w/o seat-mounted side airbags

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews