Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20062006 Chevrolet Malibu, CSC2MO09CH7985
Mfr # CSC2MO09CH7985
Zoro # G6314241
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Malibu
Family Code
CH7985
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO09CH7985
- Zoro #
- G6314241
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- For Use With
- For 2006 To 2006 Chevrolet Malibu
- Family Code
- CH7985
Description
Seat Covers in Neosupreme for 2006-2006 Chevrolet Malibu - (F), 50/50 Buckt, w/lumbar, w/seat-mounted side airbags, NOT FOR SS MODEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov