Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Tahoe, CSC2KT07CH7970

  • Mfr # CSC2KT07CH7970

  • Zoro # G5082810


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7970
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT07CH7970
Zoro #
G5082810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Highlander With Black Sides
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7970

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Tahoe - (F), 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews