Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Tahoe, CSC2KT16CH7971

  • Mfr # CSC2KT16CH7971

  • Zoro # G5300982


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7971
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT16CH7971
Zoro #
G5300982
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Raid With Black Sides
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7971

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Tahoe - (F), 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Ratings & reviews