Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Tahoe, CSC2PD34CH7973

  • Mfr # CSC2PD34CH7973

  • Zoro # G6491140


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7973
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD34CH7973
Zoro #
G6491140
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Jungle with Black Sides
For Use With
For 2006 To 2006 Chevrolet Tahoe
Family Code
CH7973

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Tahoe - (F), 40/20/40 Split,W/Console,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/O Side Airbg

Ratings & reviews